Figure 7801 3/8 in. Electro-galvanized Steel Beam Clamp

Part #FNW780115Z00  |  Manufacturer Part #BC150038EG

Starting at
$18.74 EACH

Rod Size In :

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7801

FM Approved: No

Height: 2-1/2 in

Length: 2-1/2 in

Material: Steel

Rod Size In : 3/8 in

Thickness: 0.875 in

Type: FNW780115Z0038

UL Listed: No

Work Load Limit: 650