Figure 7811 18 in. 2 Hole Hot Dipped Galvanized Double Bracket Channel

Part #FNW781142HD1800  |  Item #7948740  |  Manufacturer Part #BR421800HD

$110.74 EACH

Length:

18 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-153]

Coating: Hot Dipped Galvanized

Collection: Figure 7811

FM Approved: No

Height: 6-1/4 in

IAPMO Listed: No

Length: 18 in

MA Approved: No

Type: Channel

UL Listed: No

WaterSense Labeled: No

Weight: 6.78

Width: 2 in

Work Load Limit: 1200