Figure 7811 22 in. Electro-galvanized Steel Left Slotted Shelf Bracket

Part #FNW78118LZ2200  |  Item #7948644  |  Manufacturer Part #BR8L2200EG

$45.74 EACH

Length:

22 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Electro-galvanized

Collection: Figure 7811

FM Approved: No

Height: 5-15/16 in

IAPMO Listed: No

Length: 22 in

MA Approved: No

Material: Steel

Type: FNW78118LZ2200

UL Listed: No

WaterSense Labeled: No

Work Load Limit: 250