1 in. Plated Strut Pipe Clamp
Figure 7812 1 in. Plated Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Plated
- Collection:
- Figure 7812
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No