2 in. 304 Stainless Steel Strut Pipe Clamp
Figure 7812 2 in. 304 Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Figure 7812
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- WaterSense Labeled:
- No