1/2 in. Thermoplastic Elastomer Strut Pipe Clamp
Figure 7814 1/2 in. Thermoplastic Elastomer Strut Pipe Clamp
Product Details
Product Details
Documents
Specifications
- Application:
- EMT Conduit, Tube
- Collection:
- Figure 7814
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- UL Listed:
- Yes
- Work Load Limit:
- 75 lb