Figure 7819 1/4 x 0.25 in. 316 Stainless Steel Channel Nut (Less Spring)

Part #FNW7819S60025  |  Item #7948988  |  Manufacturer Part #CNN20025S6

$2.99 EACH

Inside Diameter:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-240

Collection: Figure 7819

Inside Diameter: 1/4 in

MA Approved: No

Material: Stainless Steel

Material Type: 316

Size: 1/4 in - 20

Thickness: 0.25 in

Thread Size: 20 mm

WaterSense Labeled: No

Weight: 0.096