1/4 x 0.25 in. Hot Dipped Galvanized Channel Nut (Less Spring)
Figure 7819 1/4 x 0.25 in. Hot Dipped Galvanized Channel Nut (Less Spring)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7819
- Diameter - Inside 1:
- 1/4 in
- MA Approved -:
- No
- Size:
- 1/4 in - 20
- Thickness:
- 0.25 in
- Thread Size:
- 20 mm
- WaterSense Labeled:
- No
- Weight:
- 0.096 lb