1/2 x 0.50 in. Electro-galvanized Steel Channel Nut (Less Spring)
Figure 7820 1/2 x 0.50 in. Electro-galvanized Steel Channel Nut (Less Spring)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7820
- Diameter - Inside 1:
- 1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 1/2 in - 13
- Thickness:
- 0.50 in
- Thread Size:
- 13 mm
- WaterSense Labeled:
- No
- Weight:
- 0.108 lb