3/8 in. Swivel Female Electro-galvanized Steel Hanger
Figure 7825 3/8 in. Swivel Female Electro-galvanized Steel Hanger
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7825
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- No
- Work Load Limit:
- 320 lb