PVC Channel End Cap
Figure 7830 PVC Channel End Cap
Product Details
Product Details
Documents
Specifications
- Coating:
- Red
- Collection:
- Figure 7830
- Fitting Size 1:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No