3-1/4 in. 2 Hole Electro-galvanized Steel Flat Fitting Splice Plate

You last purchased this on
 
FNW®

Figure 7837 3-1/4 in. 2 Hole Electro-galvanized Steel Flat Fitting Splice Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7837 3-1/4 in. 2 Hole Electro-galvanized Steel Flat Fitting Splice Plate

  • Fast #
  • Part #FNW783734Z
  • Item #7948874
  • Manufacturer Part #F34 0000EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7837
Length:
3-1/4 in
MA Approved -:
No
Material:
Steel
Product Type:
Flat
WaterSense Labeled:
No
Weight:
0.31 lb