5-3/8 in. 5 Hole 316 Stainless Steel Flat Fitting Cross Plate

You last purchased this on
 
FNW®

Figure 7839 5-3/8 in. 5 Hole 316 Stainless Steel Flat Fitting Cross Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7839 5-3/8 in. 5 Hole 316 Stainless Steel Flat Fitting Cross Plate

  • Fast #
  • Part #FNW783970S6
  • Item #7949172
  • Manufacturer Part #F70 0000S6
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Collection:
Figure 7839
Length:
5-3/8 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Plate
WaterSense Labeled:
No
Weight:
0.95 lb