3-1/2 x 1-7/8 in. 2 Hole Electro-galvanized Swivel Corner Angle Fitting
Figure 7841 3-1/2 x 1-7/8 in. 2 Hole Electro-galvanized Swivel Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7841
- Height:
- 1-7/8 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.51 lb