3-7/8 x 1-7/8 in. 3 Hole Hot Dipped Galvanized Corner Angle Fitting
Figure 7841 3-7/8 x 1-7/8 in. 3 Hole Hot Dipped Galvanized Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7841
- Height:
- 1-7/8 in
- Length:
- 3-7/8 in
- MA Approved -:
- No
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.40 lb