Figure 7841 3-7/8 x 3-3/4 in. 4 Hole Epoxy Corner Angle Fitting

Part #FNW7841G4  |  Item #7949061  |  Manufacturer Part #L13 0000GN

$10.77 EACH

Length:

3-7/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Coating: Epoxy

Collection: Figure 7841

Height: 3-3/4 in

Length: 3-7/8 in

MA Approved: No

Type: Fitting

UL Listed: No

WaterSense Labeled: No

Weight: 0.76