3-7/8 x 3-3/4 in. 4 Hole Yellow Zinc Dichromate Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole Yellow Zinc Dichromate Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole Yellow Zinc Dichromate Corner Angle Fitting

  • Fast #
  • Part #FNW7841Y4
  • Item #7948814
  • Manufacturer Part #L13 0000YC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7841
Height:
3-3/4 in
Length:
3-7/8 in
MA Approved -:
No
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.76 lb