1-1/4 in. Steel 2 Bearing Assembly Roller Trolley

You last purchased this on
 
FNW®

Figure 7865 1-1/4 in. Steel 2 Bearing Assembly Roller Trolley

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7865 1-1/4 in. Steel 2 Bearing Assembly Roller Trolley

  • Fast #
  • Part #FNW7865Z2
  • Item #7948804
  • Manufacturer Part #R10 0000EG
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7865
Gauge (metal):
12 ga
Height:
3-5/16 in
Length:
1-1/4 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Weight:
0.46 lb
Width:
1-5/16 in
Work Load Limit:
300 lb