4-3/8 - 6 in. Steel Heavy Duty Pipe Roller

You last purchased this on
 
FNW®

Figure 7865 4-3/8 - 6 in. Steel Heavy Duty Pipe Roller

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7865 4-3/8 - 6 in. Steel Heavy Duty Pipe Roller

  • Fast #
  • Part #FNW786521Z0600
  • Item #7949104
  • Manufacturer Part #R21 4360EG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7865
Fits Pipe Size:
4-3/8 in - 6 in
Gauge (metal):
12 ga
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Weight:
2.71 lb
Work Load Limit:
750 lb