This product requires certification to purchase.

10-3/8 in. OD Electrogalvanized Strut Clamp with Hardware

FNW®

Figure 7872 10-3/8 in. OD Electrogalvanized Strut Clamp with Hardware

  • Fast #
  • Part #FNW7872Z1037
  • Item #9902679
  • Manufacturer Part #SCO1037EG
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7872 10-3/8 in. OD Electrogalvanized Strut Clamp with Hardware

  • Fast #
  • Part #FNW7872Z1037
  • Item #9902679
  • Manufacturer Part #SCO1037EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Carbon Steel
  • Zinc Finish
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10-3/8 in
Height
1-1/4 in
Length
12-37/100 in
Width
5-187/200 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7872
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
1000 lb
Warranty & Product Information
ASTM
ASTM B633 SC1 Type III
UPC
781889898703