2-5/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Figure 7872 2-5/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- For OD pipe to strut
- Carbon steel
- Zinc finish
- 1/4 in to 8-1/2 in sizes
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electroplated Zinc
- Collection:
- Figure 7872
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 2-5/8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Work Load Limit:
- 800 lb