This product requires certification to purchase.

6-1/8 in. OD Electrogalvanized Strut Clamp with Hardware

FNW®

Figure 7872 6-1/8 in. OD Electrogalvanized Strut Clamp with Hardware

  • Fast #
  • Part #FNW7872Z0612
  • Item #3625739
  • Manufacturer Part #SCO 0612EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7872 6-1/8 in. OD Electrogalvanized Strut Clamp with Hardware

  • Fast #
  • Part #FNW7872Z0612
  • Item #3625739
  • Manufacturer Part #SCO 0612EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • For OD pipe to strut
  • Carbon steel
  • Zinc finish
  • Requires Certification

Specifications

ASTM:
ASTM A-283, ASTM A-1011
Coating:
Electrogalvanized
Collection:
Figure 7872
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
6-1/8 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889170069
Work Load Limit:
1000 lb