7-3/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Figure 7872 7-3/8 in. Electroplated Zinc Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
- For connecting pipe to strut
- 400 to 1000 lbs. load capacities
- 1/4 in to 8-1/2 in sizes
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electroplated Zinc
- Collection:
- Figure 7872
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.93 lb
- Work Load Limit:
- 1000 lb