Figure 7873 1-1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp

Part #FNW7873HD0150  |  Item #7949001  |  Manufacturer Part #SCR 0150HD

$8.74 EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 50

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3/8 in to 12 in sizes
  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities

Specifications

ASTM Specifications: ASTM A-123, ASTM A-153

Coating: Hot Dipped Galvanized

Collection: Figure 7873

Fits Pipe Size: 1-1/2 in

MA Approved: No

Material: Steel

Outside Diameter: 1-9/10 in

UL Listed: No

WaterSense Labeled: No

Work Load Limit: 800