1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7873 1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7873 1/2 in. Hot Dipped Galvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7873HD0050
  • Item #7949122
  • Manufacturer Part #SCR 0050HD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities
  • 3/8 in to 12 in sizes
  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-153
Coating:
Hot Dipped Galvanized
Collection:
Figure 7873
Diameter - Outside:
21/25 in
Fits Pipe Size:
1/2 in
MA Approved -:
No
Material:
Steel
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
400 lb