Figure 7884 Flange Clip with 3/8 in. Rod Hanger

Part #FNW7884P6  |  Item #7948756  |  Manufacturer Part #FV3RT6T

$3.47 EACH

Rod Size In :

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Figure 7884

FM Approved: No

MA Approved: No

Product Type: Flange Clip, Threaded Rod Hanger

Rod Size In : 3/8 in

Type: FNW7884P6

UL Listed: No

WaterSense Labeled: No