1-3/4 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Left Single Corner Wing Fitting

You last purchased this on
 
FNW®

Figure 7891 1-3/4 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Left Single Corner Wing Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7891 1-3/4 x 1-5/8 in. 2 Hole Electro-galvanized Swivel Left Single Corner Wing Fitting

  • Fast #
  • Part #FNW7891W11Z
  • Item #7948790
  • Manufacturer Part #W11 0000EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7891
Height:
1-5/8 in
Length:
1-3/4 in
MA Approved -:
No
Material:
Steel
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.53 lb