3-7/8 x 1-5/8 in. 8 Hole 316 Stainless Steel Corner Connector Opposed Wing Fitting
Figure 7891 3-7/8 x 1-5/8 in. 8 Hole 316 Stainless Steel Corner Connector Opposed Wing Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7891
- Height:
- 1-5/8 in
- Length:
- 3-7/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.56 lb
- Width:
- 5-7/16 in