5-1/2 in. 5 Hole Hot Dipped Galvanized U-Fitting Cross
Figure 7891 5-1/2 in. 5 Hole Hot Dipped Galvanized U-Fitting Cross
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7891
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Product Type:
- Cross
- WaterSense Labeled:
- No
- Weight:
- 0.81 lb
- Width:
- 1-5/8 in