2-1/2 x 1 in. Fiberglass Clamp Insulation

You last purchased this on
 
FNW®

Figure 7899 2-1/2 x 1 in. Fiberglass Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7899 2-1/2 x 1 in. Fiberglass Clamp Insulation

  • Fast #
  • Part #FNW7899G0250
  • Item #7267060
  • Manufacturer Part #928287
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with fiberglass insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 7/8 in to 1-1/8 in
  • Requires Certification

Specifications

Application:
Fiberglass
Collection:
Figure 7899
Diameter - Outside:
5-7/50 in
Fits Pipe Size:
2-1/2 in
MA Approved -:
No
Material:
Fiberglass
Thickness:
1 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.97 lb