2 x 1 in. Fiberglass Clamp Insulation
Figure 7899 2 x 1 in. Fiberglass Clamp Insulation
Frequently Purchased Together
Product Details
- For use with fiberglass insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- 7/8 in to 1-1/8 in
Specifications
- Application:
- Fiberglass
- Collection:
- Figure 7899
- Diameter - Outside:
- 4-13/20 in
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.89 lb