This product requires certification to purchase.

You last purchased this on
 
FNW®

Figure 7899MM

  • Fast #
  • Part #FNW7899GMM25
  • Item #7266991
  • Manufacturer Part #928M25
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7899MM

  • Fast #
  • Part #FNW7899GMM25
  • Item #7266991
  • Manufacturer Part #928M25
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 25mm to 90mm Sizes
  • Thermoplastic elastomer cushion
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • For connecting tubing to strut
  • Requires Certification

Specifications

Collection:
Figure 7899MM
Fits Pipe Size:
25 mm
Insulation Thickness:
1 in
Material:
Fiberglass
Thickness:
1 in
UL Listed:
No