2-1/2 in. Hot Dipped Galvanized Carbon Steel and Cast Iron Adjustable Roller Chair with Vinyl Grommet
Figure 7902 2-1/2 in. Hot Dipped Galvanized Carbon Steel and Cast Iron Adjustable Roller Chair with Vinyl Grommet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used when supporting pipe from below is the best option
- Hot Dipped Galvanized roller and chair
- For support of pipe where longitudinal movement due toexpansion and contraction may occur, but where no verticaladjustment is required
- Grommet - Vinyl
Specifications
- Application:
- Residential
- Coating:
- Hot Dipped Glavanized
- Collection:
- Figure 7902
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69 Type 44
- Material:
- Cast Iron, Carbon Steel
- Material Type:
- Vinyl
- Number of Pieces:
- 1 Piece
- Product Type:
- Chair
- UL Listed:
- No
- Weight:
- 1.3 lb
- Work Load Limit:
- 600 lb