3/4 - 2 in. Carbon Steel Restrainer

You last purchased this on
 
FNW®

Figure 7950Z2 3/4 - 2 in. Carbon Steel Restrainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7950Z2 3/4 - 2 in. Carbon Steel Restrainer

  • Fast #
  • Part #FNW7950FK
  • Item #7964386
  • Manufacturer Part #FNW7950FK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grips the loop hanger, not the nut, allowing fine tuning for height adjustment.
  • Easily installs by hand before or after pipe is positioned in hanger.
  • Complies with NFPA® 13 standard by restricting the upward surge movement of activated fire sprinkler systems.
  • UL/ULC Listed
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA 203
Coating:
Plated
Collection:
Figure 7950Z2
FM Approved:
No
Fits Pipe Size:
3/4 in - 2 in
Length:
1 in
MA Approved -:
No
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
UL 203
WaterSense Labeled:
No