3/4 x 3-1/2 in. Studding Bolt with 2H Hex Nuts

You last purchased this on
 
FNW®

Figure B7 3/4 x 3-1/2 in. Studding Bolt with 2H Hex Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure B7 3/4 x 3-1/2 in. Studding Bolt with 2H Hex Nuts

  • Fast #
  • Part #FNWB7D075L0350
  • Item #4293700
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
  • Grade 2H heavy hex single-chamfered with bottom washer face nut
  • Full threaded rod stud bolt
  • Studs and nuts are heat code traceable
  • Heat treated
  • Manufacturer identification and grade marks on all stocked studs and nuts
  • Right hand threads
  • Plain finish coated with light protective oil
  • Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.1, ASME B18.2.2
ASTM:
ASTM A-193, ASTM A-194, ASTM A193 Grade B7
Coating:
Plain
Collection:
Figure B7
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Drive Type:
Hex
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Grade:
B7;2H
Length:
3-1/2 in
MA Approved -:
No
Material:
Carbon Steel
Product Type:
Stud Bolt
Strength Rating:
125
Thread Handing:
Right
Thread Length:
3-1/2
WaterSense Labeled:
No
Weight:
0.78 lb
Width:
1-1/4 in