Figure B7 3/4 x 4-3/4 in. B7 Stud With 2H Hex Nuts

Part #FNWB7D075L0475  |  Item #4293687

$3.34 EACH
(Pricing is for 4-3/4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Full threaded rod stud bolt
  • Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
  • Grade 2H heavy hex single-chamfered with bottom washer face nut
  • Plain finish coated with light protective oil
  • Right hand threads
  • Heat treated
  • Manufacturer identification and grade marks on all stocked studs and nuts
  • Studs and nuts are heat code traceable
  • Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts

Documents

Specifications

ASME Specifications: ASME B1.1, ASME B18.2.2

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A193 Grade B7

Coating: Plain

Collection: Figure B7

Color Finish: Plain

Color Finish Category: Neutrals

Drive Type: Hex

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Grade: B7;2H

Length: 4-3/4 in

MA Approved: No

Material: Carbon Steel

Product Type: Stud Bolt

Strength Rating: 125

Thread Handing: Right

Thread Length: 4-3/4

WaterSense Labeled: No

Weight: 0.9

Width: 1-1/4 in