3 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit
Figure NBG-R-Z 3 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 971-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Non-asbestos gaskets (green):
- Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
- Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
- Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
- Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
- Red Rubber gaskets (red to reddish orange, smooth):
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
- Durometer Hardness: Shore A <PLUSMINUS/>5: 75
- For ANSI 150# Flanges
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-307A Grade A, ASTM A-563
- Application:
- Commercial
- Coating:
- Zinc Plated
- Collection:
- Figure NBG-R-Z
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Ring
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0625 in
- UPC:
- 781889282496