1/2 in. Carbon Steel Flange Nut & Bolt Set
Figure NBSZ 1/2 in. Carbon Steel Flange Nut & Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nuts conform to SAE J995 grade 2
- 18% elongation
- 69 to 100 Rb hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure NBSZ
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov