Pneumatic Aluminum Actuator

You last purchased this on
 
FNW®

Figure RP Pneumatic Aluminum Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure RP Pneumatic Aluminum Actuator

  • Fast #
  • Part #FNWRP100ADA
  • Item #4305286
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • Nickel plated bodies also come with nickel plated end cap
  • End caps are die Cast Aluminum with Polyester powder coating
  • The material offers low friction for self lubrication
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Application:
Actuation
Collection:
Figure RP
Material:
Aluminum
Maximum Temperature:
185
Pressure - Maximum:
150 psi