2-1/2 in. Spiral-Wound Flange Gasket
Figure SWG 2-1/2 in. Spiral-Wound Flange Gasket
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 3020-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The spiral-wound gaskets are made of a preformed metallic v-shaped strip and a soft filler material wound together under pressure, with an outer guide ring
- The winding is manufactured in the form of a spiral with filler material between the windings, the filler materials fill the irregularities of the flanges, the external guide ring has the function of centering the gasket in the flanges and gives the sealing elements additional resistance against line pressure and excessive bolt torque
- The spiral-wound gaskets are made for applications with high temperature variations (thermal cycling), and/or pressure variations, and/or flange rotation problems etc, and where gaskets with adequate residual stress (stress retention) and flexibility are needed
- Fire resistant
- Flexible graphite filler-GRAFLEX ®
- Carbon steel outer guide ring (with zinc dichromate coating)
- Pressure class 150
- 2-1/2 in pipe
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- Coating:
- Zinc Dichromate
- Collection:
- Figure SWG
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 2-1/2 in
- Diameter - Outside:
- 4-22/25 in
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel, Graphite, Carbon Steel
- Material Type:
- 316
- Maximum Temperature:
- 842
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Thickness:
- 0.175 in