Figure X430 3/4 in. Forged Brass Full Port Press Ball Valve

Part #FNWX430F  |  Item #4035075  |  Manufacturer Part #FNWX430F

$50.46 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable packing
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM B-88

Clean Bagged: No

Collection: Figure X430

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: Yes

Handle Material: Steel

High Pressure: 200

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-33/50 in

MSS Specifications: MSS SP-110

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Recommended Valve Application: Water

Type: FNWX430F

UL Listed: Yes

Valve Body Material: Forged Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.86