1/2 in Full Port Push 200# Ball Valve

You last purchased this on
 
FNW®

Figure X485A 1/2 in Full Port Push 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X485A 1/2 in Full Port Push 200# Ball Valve

  • Fast #
  • Part #FNWX485AD
  • Item #5147737
  • Manufacturer Part #FNWX485AD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: PXP
  • Maximum Temperature: 200 degrees (F)
  • 1/2 in. brass ball valve
  • Blow-out proof stem
  • NSF 372, NSF 61G
  • Full port valve opening
  • Recommended Application: Water
  • Valve Pressure Class: 200#
  • Adjustable packing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016, ANSI 61-2018
ASSE Standards:
ASSE 1061
ASTM:
ASTM B-124 C37700
Clean Bagged:
No
Collection:
Figure X485A
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/50 in
MSS:
MSS SP-110
Maximum Temperature:
200
NSF:
NSF 61G, NSF 372, NSF 14-2010a, NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
195 g