Figure X485A 1/2 in. Brass Push-Fit Ball Valve

Part #FNWX485A  |  Manufacturer Part #FNWX485AD

Starting at
$19.46 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes removal tool
  • Full port 200 psi
  • Blow-out proof stem

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1061

ASTM Specifications: ASTM B-124 C37700

Clean Bagged: No

Collection: Figure X485A

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Handle Material: Chrome Plated Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 76-3/5 mm

MSS Specifications: MSS SP-110

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]

Pressure Class: 200#

Recommended Valve Application: Water

Type: FNWX485AD

UL Listed: No

Valve Body Material: Brass

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 195