DESCRIPTION

  • Flexible connectors are used to absorb thermal and seismic movement, absorb hydraulic shock, provide vibration and noise dampening, ease installation and correct minor misalignment of piping and components
  • Similar to the metal flexible connectors in application advantages, single sphere flexible connectors are suitable for pressure and vacuum services
  • The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
  • The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
  • The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
  • They come in a variety of sizes, materials, and connection ends for numerous applications

FNW Flange Single Sphere Flexible Connector 8 in. Length

FNW401

Fitting Sizes:

10 in x 10 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in x 10 in
Length
8 in
Material
Stainless Steel

Starting at
$489.89
EACH
  • QUANTITY