DESCRIPTION

  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Bidirectional Bubble-tight Shut Off
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Double Off-Set Configuration with Conical Angled Disc
  • Easy access reverse packing gland (up to 12")
  • ISO top-works for manual or direct mount actuation (up to 12")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Suitable for Saturated Steam Service to 150 PSI
  • Vacuum rated to 29.91 inHg (0.3750 Torr)

FNW 150 psi Flanged Carbon Steel Wafer Butterfly Valve with Gear Operator

FNWHP1WCTG

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
6 in
Valve Type
Butterfly Valves

Starting at
$864.88
EACH
  • QUANTITY

DOCUMENTS