DESCRIPTION

  • 200 PSI Non-Shock
  • Cast Iron body and Stainless Steel internal components
  • Drip Tight Resilient Seat
  • Epoxy Coated Body
  • Non-Slam (Spring Actuated) Check for Water or Clean Fluids
  • Temperature Range -4° F to 176° F (-20° C to 80° C)
  • Vertical (with flow up) or horizontal installation
  • Wafer Style
  • When installed in the horizontal position, the door hinge shaft must be in the vertical position for proper operation

FNW 125# Cast Iron Wafer Style Check Valve

FNW682

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
API Specifications
API 598
ASTM Specifications
ASTM A-126, ASTM A-193, ASTM A-351
Coating
Epoxy
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Installation Type
Horizontal, Vertical
Length
2-13/100 in
MSS Specifications
MSS SP-125, MSS SP-25, MSS SP-6
Material
Cast Iron, Stainless Steel
Material Type
316 SS
Maximum Pressure
200 psi
Maximum Temperature
176
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
NBR
Valve Size
2 in
Valve Type
Check Valves
Width
7-19/25 in

Starting at
$323.25
EACH
  • QUANTITY

DOCUMENTS