DESCRIPTION

FNW Flanged RTFE Repair Kit

FNW500RKTP

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Flanged
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
6-93/100 in
ISO Specifications
ISO 5211
Length
9-1/50 in
Material
Stainless Steel
Maximum Pressure
150 WSP
Width
12-4/5 in

Starting at
Call for Pricing
  • QUANTITY