FNW Repair Kit for FNW 600C and 601C Series Stainless Steel Ball Valves FNW600RKT

DESCRIPTION

FNW Repair Kit for FNW 600C and 601C Series Stainless Steel Ball Valves

FNW600RKT

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-351
Brand Model Compatibility
FNW 600C and 601C Series Stainless Steel Ball Valves
End Connection 1
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Material
Stainless Steel
Maximum Pressure
150 WSP
NSF Certified
No
UL Listed
No
Valve Seat Material
RTFE
Valve Size
1-1/2 in

Starting at
$72.54
EACH
  • QUANTITY

DOCUMENTS