DESCRIPTION

  • Adjustable packing
  • Anti-Static Design
  • Blow-out Proof Stem Design
  • RTFE Seats Standard
  • Removable stop plate and locking device
  • Stainless Steel
  • Stainless Steel Body
  • Standard Port
  • Trim Standard

FNW 1-Piece Stainless Steel Flanged Standard Port Ball Valve with Lever Handle

FNW500A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-351
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
7-99/100 in
Material
Stainless Steel
Maximum Pressure
150 WSP
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
TFM
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$828.54
EACH
  • QUANTITY

DOCUMENTS