This product requires certification to purchase.

You last purchased this on
 
FNW®

  • Fast #
  • Part #FNW7901EP1000
  • Item #4566568
  • Manufacturer Part #7901EP1000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

  • Fast #
  • Part #FNW7901EP1000
  • Item #4566568
  • Manufacturer Part #7901EP1000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For pipe suspension where longitudinal movement due to expansion and contraction can occur
  • Suspend pipe from single hanger rod
  • Adjustable in vertical direction
  • Requires Certification

Specifications

Coating:
Epoxy Plated
Fits Pipe Size:
10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Cast Iron
Rod Size (in):
7/8 in
Work Load Limit:
965 lb